Apply to be a TradeMaster!
Main product image of 4" Black Riser Clamp
Magnifying glass
Hover image to zoom

4" Black Riser Clamp

SKU:
50B0400
Rating:
(1)
Q&A:
(0)
4" Black Riser Clamp
Magnifying glass
Hover image to zoom
$17.68 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Plain

Description

–
4" Black Riser Clamp
  • Materials: Carbon Steel
  • Finish: Plain
  • Service: Designed for supporting and stabilizing vertical pipe runs.
  • Approvals: U.L. - U.L.C. listed (sizes 2" - 8"). Complies with Federal Specification WW-H-171-E (Type# 8), A-A-1192 A (Type# 8) and Manufacturers' Standardization Society MSS SP-58 and SP-69 (Type# 8).

Specs

–
Product Type:

Riser Clamp

Size:

4"

Pipe Size:

4.5" (O.D)

Material:

Carbon Steel

Finish:

Plain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Pipe Size
Material
Finish
CURRENT ITEM
Product Image of 4" Black Riser Clamp
4" Black Riser Clamp
SKU: 50B0400
(1)
4"
4.5" (O.D)
Carbon Steel
Plain
4"
4.5" (O.D)
Carbon Steel
Plain

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Riser Clamp

Came next day as promised, and worked great
That Guy
Pepperell, Ma
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy