Apply to be a TradeMaster!
Main product image of 3" Copper Epoxy Coated Riser Clamp
Magnifying glass
Hover image to zoom

3" Copper Epoxy Coated Riser Clamp

SKU:
50CTI0300
Rating:
(0)
Q&A:
(1)
3" Copper Epoxy Coated Riser Clamp
Magnifying glass
Hover image to zoom
$16.57 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper Epoxy
Product Highlight: Outside Diameter
3.125" OD

Description

–
Note: This item is Copper Epoxy Coated, NOT Copper-Plated

COPPER-GARD products offer superior corrosion protection due to the epoxy coating over electro-galvanized steel. The alternative copper plating that has been done historically identifies the product and is not intended for protection.
  • Material: Carbon Steel
  • Finish: Copper Epoxy
  • Service: Designed for supporting and stabilizing vertical tubing runs.
  • Approvals: Complies with Federal Specification WW-H-171-E (Type# 8), A-A-1192A (Type# 8), Manufacturers' Standardization Society SP-58 and MSS SP-69 (Type# 8).

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Riser Clamp

Size:

3"

Outside Diameter:

3.125"

Bolt Hole Size:

3/8"

Finish:

Copper Epoxy

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this riser clamp compatible with 3" vertical copper drain/vent pipe? I am concerned about electrolysis/corrosion of the copper pipe.

Asked by John 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is. The epoxy coating should mitigate any problems with dissimilar metals touching.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy