Apply to be a TradeMaster!
Main product image of 3-1/2" Carbon Steel Copper Plated Riser Clamp, 600 lb Load Capacity
Magnifying glass
Hover image to zoom

3-1/2" Carbon Steel Copper Plated Riser Clamp, 600 lb Load Capacity

SKU:
50CTI0350
Rating:
(0)
Q&A:
(0)
3-1/2" Carbon Steel Copper Plated Riser Clamp, 600 lb Load Capacity
Magnifying glass
Hover image to zoom
$19.40 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper Epoxy
Product Highlight: Outside Diameter
3.625" OD

Description

–
Features
  • Clamp Type: Riser
  • Material: Carbon Steel
  • Load Capacity (Lb.): 600
  • Nominal Pipe Size: 3-1/2in
  • Coating/Finish: Copper-Plated

Specs

–
Size:

3-1/2"

Material:

Carbon Steel

Product Type:

Riser Clamp

Bolt Hole Size:

3/8"

Finish:

Copper Epoxy

Outside Diameter:

3.625"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy