Apply to be a TradeMaster!
Main product image of 5" Copper Riser Clamp
Magnifying glass
Hover image to zoom

5" Copper Riser Clamp

SKU:
50CTI0500
Rating:
(0)
Q&A:
(0)
5" Copper Riser Clamp
Magnifying glass
Hover image to zoom
$33.88 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper Epoxy
Product Highlight: Outside Diameter
5.125" OD

Description

–
"5 Copper Riser Clamp

COPPER-GARD products offer superior corrosion protection due to the epoxy coating over electro-galvanized steel. The alternative copper plating that has been done historically identifies the product and is not intended for protection.
  • Material: Carbon Steel
  • Finish: Copper Epoxy
  • Service: Designed for supporting and stabilizing vertical tubing runs.
  • Approvals: Complies with Federal Specification WW-H-171-E (Type# 8), A-A-1192A (Type# 8), Manufacturers' Standardization Society SP-58 and MSS SP-69 (Type# 8).

Note: Image may not be actual representation of item."

Specs

–
Product Type:

Riser Clamp

Size:

5"

Outside Diameter:

5.125"

Bolt Hole Size:

1/2"

Finish:

Copper Epoxy

Material:

Carbon Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy