The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Electro-Galvanized Jr. Top Beam Clamp
Magnifying glass
Hover image to zoom

3/4" Electro-Galvanized Jr. Top Beam Clamp

SKU:
62G0075
Rating:
(0)
Q&A:
(0)
3/4" Electro-Galvanized Jr. Top Beam Clamp
Magnifying glass
Hover image to zoom
$16.66 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Ductile Iron
Product Highlight: Finish
Electro-Galvanized

Description

3/4" Electro-Galvanized Jr. Top Beam Clamp
  • Material: Ductile Iron with Hardened Steel Set Screw
  • Finish: Electro-Galvanized
  • Service: Designed to attach hanger rod to the top flange of a beam or bar joist where flange thickness does not exceed 5/8 of an inch.
  • Approvals: U.L. - U.L.C. listed 3/8 and 1/2 (1/2 for 4" IPS max). FM approved for 3/8 only. Complies with Federal Specification A-A-1192 A (Type# 19) and Manufacturers' Standardization Society MSS SP-58 and SP-69 (Type# 19).

Note: Image is of 3/8" Electro-Galvanized Jr. Top Beam Clamp.

Specs

Product Type:

Beam Clamp

Rod Diameter:

3/4"

Size:

3/4"

Pipe Size:

6"

Finish:

Electro-Galvanized

Material:

Ductile Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy