The Day Savers – A National Tradesmen Day Contest
Main product image of 5/8" Electro-Galvanized Strut Nut (Regular Spring)
Magnifying glass
Hover image to zoom

5/8" Electro-Galvanized Strut Nut (Regular Spring)

SKU:
8100Z0058
Rating:
(0)
Q&A:
(0)
5/8" Electro-Galvanized Strut Nut (Regular Spring)
Magnifying glass
Hover image to zoom
$15.45 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
5/8"
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Material
Carbon Steel

Description

5/8" Electro-Galvanized Strut Nut (Regular Spring)
  • Material: Carbon Steel
  • Finish: Electro-Galvanized
  • Note: To be used on 1-3/8" and 1-5/8" Strut

Image may not be actual representation of item .

Specs

Product Type:

Channel Nut (w/ Spring)

Size:

5/8"

Thickness:

1/2"

Finish:

Electro-Galvanized

Material:

Carbon Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy