Apply to be a TradeMaster!
Main product image of 4-1/8" OD Electro-Galvanized Strut Cushion Clamp
Magnifying glass
Hover image to zoom

4-1/8" OD Electro-Galvanized Strut Cushion Clamp

SKU:
8500Z0418
Rating:
(0)
Q&A:
(0)
4-1/8" OD Electro-Galvanized Strut Cushion Clamp
Magnifying glass
Hover image to zoom
$32.71 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Steel
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Outside Diameter
4-1/8" OD

Description

–
Note: Image is not exact representation of item, image is of 2-1/8" strut clamp.

EMPIRE 8500 series Strut clamp is made of steel for enhanced durability. Strut clamp with protective electro-galvanized finish perfectly fits pipe having a nominal size of 4 inch and is suitable for use in electrical, industrial or mechanical applications. Strut clamp features thermoplastic cushioning and meets ASTM A570 material specification.

Specs

–
Size:

4"

Material:

Steel

Finish:

Electro-Galvanized

Outside Diameter:

4-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy