Apply to be a TradeMaster!
Main product image of 277V Replacement Motor For PopTop Zone Valves (50/60 Hz)
Magnifying glass
Hover image to zoom

277V Replacement Motor For PopTop Zone Valves (50/60 Hz)

Brand:
Erie
SKU:
30-118-T
Rating:
(4)
Q&A:
(0)
277V Replacement Motor For PopTop Zone Valves (50/60 Hz)
Magnifying glass
Hover image to zoom
$50.59 each
In Stock
In Stock
Get 15 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v

Description

–
277V Replacement Motor For PopTop Zone Valves (50/60 Hz)

Note:For Units Manufactured Prior To January 2003

Specs

–
Voltage:

277v

Type:

Replacement Part

Product Type:

Motor

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Product Type
Hertz
CURRENT ITEM
Product Image of 277V Replacement Motor For PopTop Zone Valves (50/60 Hz)
277V Replacement Motor For PopTop Zone Valves (50/60 Hz)
SKU: 30-118-T
(4)
277v
Motor
50/60

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Hard to find water zone valve motor 277v.

Supply House is just amazing, they have the parts we need in stock and shortly after placing an order you receive confirmation that your part has shipped already. The same day. Shipping is on time and very dependable. Sincerely, Dana H. Seattle WA
Dinodog
Seattle Washington
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place to find this 277v replacement motor for my A/C

Supply house, please keep these 277v replacement motors in stock for me. they are hard to find especially the 277v version. I have a 40 year old hotel that depends upon this motor to run our A/C units in each room on a chilled water recirculation line. I recently had 2 Trane HVAC rooftop units crack the fan blade and needed to be replaced, I should have looked at Supply House for these. after ordering and installing both I check Supply House just to see if they had the same fan blade, they do and for a much better price. I could have saved a lot of money just going to Supply House first, I will not make the same mistake again.
Dana H.
Seattle WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What a Great Company...

Every time I place an order it is fulfilled and out for shipping in the same day, the email confirmation of this is fantastic. It is obvious their customers come first. Shipping is normal since my orders need to travel from the East coast to the West coast approximately 4 days. But when I receive my orders Everything is Correct, which is the most important thing of all. Great quality products that should last for decades. Thanks again Supply House.
D Holzworth
Seatte WA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I found a Great Source for our water zone valves

Thank you supply house, Finally I have found a great source for our zone valves that we use at our hotel, this is an older product which is used in our HVAC units and is tough to find without paying an arm and a leg then waiting for it to arrive since nobody has them in stock. Supply house was able to ship these and arrive in the same week. When I contacted customer service via email to open an account, I had a response within an hour. What Great customer service. Thanks Again. Dana H.
Chief Engineer
Seattle WA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy