Apply to be a TradeMaster!
Main product image of Replacement Motor for V4043/V4044 Zone Valves (277v)
Magnifying glass
Hover image to zoom
Replacement Motor for V4043/V4044 Zone Valves (277v)
Magnifying glass
Hover image to zoom
$59.66 each
In Stock
In Stock
Get 14 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V4043 Series, V4044 Series
Product Highlight: Voltage
277v

Description

–
277V, 50/60 Hz Replacement motor for V4043, V4044 Zone Valves

Specifications
  • Application: Replacement Motor for V Series Zone Valve
  • Voltage: 277v
  • Frequency: 60 Hz
  • Electrical Connections: 6 in. leads
  • Electrical Connection Location: Same side of manual lever
  • Maximum Ambient Temperature (F): 125F
  • Used With Valve: V4043, V4044
  • Includes: Motor mounting screw and lead connectors

Specs

–
Product Type:

Replacement Motor

Application:

Replacement Part

Used With:

V4043 Series

V4044 Series

Voltage:

277v

Hertz:

60

Wiring:

6" Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Hertz
CURRENT ITEM
Product Image of Replacement Motor for V4043/V4044 Zone Valves (277v)
Replacement Motor for V4043/V4044 Zone Valves (277v)
SKU: 802360QA
Replacement Motor
277v
60
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy