Apply to be a TradeMaster!
Main product image of Rebuild Kit for 2 & 3 Way Normally Closed Valves
Magnifying glass
Hover image to zoom

Rebuild Kit for 2 & 3 Way Normally Closed Valves

Brand:
Erie
SKU:
630-240-1
Rating:
(3)
Q&A:
(2)
Rebuild Kit for 2 & 3 Way Normally Closed Valves
Magnifying glass
Hover image to zoom
$72.57 each
In Stock
In Stock
Get 47 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, 3-Way
Product Highlight: Position
Normally Closed

Description

–
Rebuild Kit for 2 & 3 Way Normally Closed Valves w/o End Switch
Body Styles - 635, 654, 647, 672, 691, and 1" - 751

Specs

–
Type:

Rebuild Kit

Body Pattern:

2-Way

3-Way

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Awesome that I could get a rebuild kit for an old valve.

I was surprised to find a rebuild kit for an Erie hot water control valve more than 30 years old. Saved me the hassle of having to drain the hot water system. Thanks Supply House.
Joe
Stony Point NY.
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not easy

Client's diverter zone stem was leaking. When I took it apart the spring exploded and it was difficult to see how everything goes together. An exploded view parts diagram would have been helpful and saved some time. The copper snap ring is a joke. Kit should have come with a steel snap ring, or two as they are tiny and easily lost. Also not A - B - AB port marking on the valve.
Sailorboy
Grand Junction, CO
2 years ago
Was this review helpful to you?

Definitely worth the money

Easy to install and works like a charm
Big D
Hustisford Wi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what is included in this kit? What is being rebuilt and what problems does it solve. Our actuators connections are worn or will not turn the valve.

Asked by Frank 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

its to fix leaks and bad seals, don't think it will fix your issue. you may just need a new actuator.

Was this review helpful to you?

Q: Does this kit contain the O-ring replacement?

Asked by Seth 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it does not

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy