Apply to be a TradeMaster!
Main product image of 24V Normally Closed High Temp PopTop Actuator w/ 18" Leads
Magnifying glass
Hover image to zoom

24V Normally Closed High Temp PopTop Actuator w/ 18" Leads

Brand:
Erie
SKU:
AG14A020
Rating:
(5)
Q&A:
(0)
24V Normally Closed High Temp PopTop Actuator w/ 18" Leads
Magnifying glass
Hover image to zoom
$64.45 each
In Stock
In Stock
Get 37 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
The PopTop series actuator provides easy installation for a variety of heating and cooling applications. The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Features:
  • Synchronous motor drive with spring return.
  • Variety of voltages available.
  • Mounts directly onto the body without the need for linkages or calibration.
  • Manual override lever on normally closed actuators.
  • General Close-Off
  • 2-Position
  • Power (Open or Close): 9 to 11 Seconds
  • Spring Return (Open or Close): 4 to 5 Seconds

Specs

–
Voltage:

24V

Position:

Normally Closed

Actuator Type:

General Close-Off

Ratings:

High Temperature

Wiring:

18" Leads

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again

.
John
Brooklyn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer service, prompt shipping.

I am very pleased, amazing customer service with prompt and efficient shipping.
Alan
Nerw York City
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product with excellent customer service!

Great product with wonderful, caring customer service!
Alan
New York City
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product with wonderful customer service

This is a wonderful company, extremely customer oriented with great caring customer service!
Alan
New York City
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for a great price

Thank you
Tim
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy