Apply to be a TradeMaster!
Main product image of Wet Switch Flood Detector
Magnifying glass
Hover image to zoom

Wet Switch Flood Detector

SKU:
WS-1
Rating:
(20)
Q&A:
(7)
Wet Switch Flood Detector
Magnifying glass
Hover image to zoom
$65.98 each
In Stock
In Stock
Get 972 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Height
1-1/4"
Product Highlight: Diameter (Inches)
3-5/8" Diameter

Description

–
The wet switch flood detector is a solid state control designed to help prevent flooding, damage to carpets, walls, furniture, ceilings, etc. It now has a built-in test and reset button for easier installation. It turns the system off when moisture due to condensate or drain leaks is detected. One or two drops will cause Wet Switch to turn off a unit, alerting a serviceman to a moisture problem. A lit LED indicates the Wet Switch is activated and has turned the unit off. Re-set simply by drying the absorbent pad with a paper towel and pressing the reset switch. Connects to 24 VAC. More than one unit may be connected to a system. 2 amp contact rating. Simple 5 wire installation.

The Wet Switch is placed into the secondary drain pan - a normally dry pan. If the primary drain pan fails, condensate water will overflow into the secondary drain pan. Upon sensing moisture, the Wet Switch will turn the system off (typically the cause of the condensing water) to help prevent damage to carpets, walls, woodwork, ceilings, and other property.

The Wet Switch is designed to interrupt the operation of cooling systems. However, it is a water activated switch and can be used in a variety of other applications.

Features:
  • Hydrophilic Pad
    A high tech polymeric fiber quickly draws water into the sensor array using proven capillary technology.
  • Integral Feet
    Integral feet raise the hydrophilic pad and sensor array off the drain pan slightly to prevent nuisance tripping and pan corrosion (metal pans only) from interfering with the sensor array.
  • Stainless Steel Sensor Array
    A high tech array of multiple stainless steel sensors detects even a minimal amount of water drawn into the hydrophilic pad.
  • Compact Package
    This technology is packed into a 3-5/8" diameter by 1-1/4" high cylinder. Furnished complete with 5-conductor 22AWG stranded cable, 6' long.
  • Solid State Electronics
    Proven electronics prevent mechanical failure in an aggressive operating environment.
  • Double Throw Relay
    Allows for wiring to interrupt system and to sound an alarm (by others) when moisture is detected.
  • Multiple Unit Connectivity
    Multiple unit connectivity allows for multiple Wet Switches to be connected in series to adequately cover large drain pan areas.
  • Standard 24VAC control
  • Epoxy Encapsulated Electronics

Specs

–
Features:

Includes 5 Conductor 22 AWG Stranded 6' Cable

Application:

HVAC

Voltage:

24V

Product Type:

Flood Detector

Contact Ratings:

2 Amp

Height:

1-1/4"

Diameter (Inches):

3-5/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Voltage
Product Type
Contact Ratings
CURRENT ITEM
HVAC
24V
Flood Detector
2 Amp
Leak Detector
SKU: LKDE1
HVAC
24V
Flood Detector
2 Amp

You May Also Need

EZT-113B ClearTrap Economy Trap Kit with Brush
SKU: 83114
EZ Trap

Product Reviews

4.95 out of 20 reviews
100% would recommend this product
4.95
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 20 reviews

I would buy this product again.

This device is designed to protect against flooding due to undrained condensation from the A/C air handler in the attic. It failed (safe) after many years. The replacement device arrived on time and worked properly.
Pete M
NH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this product always

This wet switch is very sensitive, which xactly what i want to protect my customers property.
hvac for chicago
Chicago il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice device, great features

Works as described. Quality product.
Doityourselfer
Pittsburgh PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks good & easy to install

I got this as a backup water cutoff in the AC pan. The primary is a SS2, I like it because it only takes a little water to activate it instead of having 3/4" of water or so. I used Wago connectors.
Robert
Warner Robins, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Go to condensate switch

While these are a little more pricey than a float switch, they are the best for units above occupied space as they do not require more than just a little moisture to trigger. This means that you do not already have an issue when you discover a condensate overflow. Priceless for me to not have the worry of damaged ceilings.
Theater electician
Gainesville, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have in all attic units

Recommend this to every unit in attic safe homeowner from big damages
Steve
Elizabeth,NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wet switch

We use this on every residential job we do.
Jud
Kingsville TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great! Saves flooring!

Excellent protection for wooden floors on upflow air conditioning.
David A/C
TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy to install
Edwin
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to purchase these wet switches

They always have these wet switches in stock at a reasonable price.
JUD
Kingsville ,TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: Can this switch be used to cut my well switch off in case of a leak and how can it be hooked up to well switch. If it can I have a use for several.

Asked by MPDC2306 11 years ago

Add your answer

* Required Field
-

Yes, you have to run your well through a 240 primary 24 volt secondary relay switch with a 24 volt transformer powering the wet switch. 

Was this review helpful to you?
-

Yes, you can do this. The specific wiring will depend on your well pump type, and how your well system is wired. You need a 24V power supply, run through the wet switch. That 24V current will trip a relay or contactor which switches your well circuit off. You want to talk to an HVAC tech or electrician to specify the contactor to your well control, and place them in the proper enclosure.

Was this review helpful to you?

Q: The indicator red light remain on even though there is no water.i try to reset the wet switch but still the red is still on.this mean that i have to replace a new one?

Asked by Jun 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, usually that is the case. sometimes if they are installed directly in a metal pan that will also trip them, put a small piece of foam under the leak detector.

Was this review helpful to you?

Q: The Wet Switch detected water in the drain pain and I have removed it from the water and tried to dry the switch offand reset it to continue to trouble shoot the HVAC system. However the Wet Switch is not resetting. Is there a way to force a reset even though the switch is still damp?

Asked by Shade Tree AC 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can always jump out the switch.

Was this review helpful to you?

Q: Can I use that wet switch in a sub pump pan?? That mean that the wet switch will be submerge in the case of a pump failure???

Asked by Mascouche 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use this switch in a sump pump pan. It could be exposed to significant amounts of water if the pump fails.

Was this review helpful to you?

Q: Can the sensor turn on low volt power to something instead of turning off? I need it to activate a 24 volt switch on moisture.

Asked by Deevo 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, it can. You will need to use the white wire instead of the orange wire.

Was this review helpful to you?
- Robert

Yes, the wet switch has (1) normally open contact that closes on water detection, and (1) normally closed contact that opens on water detection.

Was this review helpful to you?

Q: Is there a way to bypass the reset switch and make it an auto reset? I am using the switch to bring on an exhaust fan when there is moisture in the room and then shut the fan off when it is dry, so I need the switch to be ab automatic reset. If not do have have a wet switch to fit this application?

Asked by Chad 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the switch cannot be converted to an auto reset.

Was this review helpful to you?

Q: HVAC system is running fine but I noticed neither the green nor the red light is lit. Does it mean the unit should be replaced?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The red light (LED) on wet switch will light if control is tripped by the presence of water, and remain lit even after water has dried up. The green light is to show power is coming to the unit. If both are off you may need to replace the unit. First you can confirm that the unit is wired correctly. Here is a link to instructions. http://sso.diversitech.com/applications/documentlibrary/documents/WS-1%20-%20Wet%20Switch.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy