Apply to be a TradeMaster!
1/2" Sweat 2-Way PopTop Zone Valve, High Temperature (120V)

1/2" Sweat 2-Way PopTop Zone Valve, High Temperature (120V)

Brand:
Erie
SKU:
VS2213G14B020
Rating:
(0)
Q&A:
(0)
1/2" Sweat 2-Way PopTop Zone Valve, High Temperature (120V)
$130.46 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed

Specs

–
Size:

1/2"

Body Pattern:

2-Way

Connection Type:

Sweat

Flow Capacity (Cv):

3.5

Actuator Type:

On/Off

General Close-Off

Voltage:

120v

Position:

Normally Closed

Switch:

None

Wiring:

18" Leads

End Switch:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Connection Type
Flow Capacity (Cv)
Voltage
1/2"
2-Way
Sweat
3.5
120v
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy