Apply to be a TradeMaster!
Main product image of 1/2" Sweat 2-Way Zone Valve Body (3.5 Cv)
Magnifying glass
Hover image to zoom

1/2" Sweat 2-Way Zone Valve Body (3.5 Cv)

Brand:
Erie
SKU:
VT2213
Rating:
(2)
Q&A:
(0)
1/2" Sweat 2-Way Zone Valve Body (3.5 Cv)
Magnifying glass
Hover image to zoom
$30.51 each
In Stock
In Stock
Get 72 Thu, Sep 17
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Body Pattern
2-Way

Description

1/2" Sweat 2-Way Zone Valve Body (3.5 CV)

Note:This item is only the valve body, actuator sold separately

Erie's line of motorized hydronic valves, the PopTop, provides convenient, reliable, and easy installation for a variety of heating and cooling applications. The PopTop makes installation a snap with easy, one-handed removal or engagement of the actuator to the valve body.

Overview:
PopTop valves are designed for two position (on/off) control of fluid flow in a wide variety of heating and cooling applications.

Specs

Size:

1/2"

Connection Type:

Sweat

Flow Capacity (Cv):

3.5

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

208V Normally Open High Temp PopTop Actuator w/ 18" Leads
SKU: AG24D020
Erie

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly what we needed

Exactly what we needed
KD
New Brunswick, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these valves for my radiant heart.

These zone valves work great for my in floor radiant heat.
Sparky
Ogden, UT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy