Apply to be a TradeMaster!
Main product image of 1/2" Sweat 3-Way Zone Valve Body (4.0 Cv)
Magnifying glass
Hover image to zoom

1/2" Sweat 3-Way Zone Valve Body (4.0 Cv)

Brand:
Erie
SKU:
VT3213
Rating:
(3)
Q&A:
(0)
1/2" Sweat 3-Way Zone Valve Body (4.0 Cv)
Magnifying glass
Hover image to zoom
$46.42 each
In Stock
In Stock
Get 187 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Body Pattern
3-Way

Description

–
Note:This item is only the valve body, actuator sold separately

Erie's line of motorized hydronic valves, the PopTop, provides convenient, reliable, and easy installation for a variety of heating and cooling applications. The PopTop makes installation a snap with easy, one-handed removal or engagement of the actuator to the valve body.

Overview:
PopTop valves are designed for two position (on/off) control of fluid flow in a wide variety of heating and cooling applications.

Specs

–
Size:

1/2"

Flow Capacity (Cv):

4

Connection Type:

Sweat

Body Pattern:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

120V Normally Closed PopTop Series Actuator w/ 18" Leads
SKU: AG13B020
Erie

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Awesome service, great inventory, prompt dependable delivery

Supply House always has what I need and it shows up promptly via UPS...probably due in no small part Supply House NOT using FEDSUCKS. Keep up the great job and thank you from the Mountains of Colorado.
Trigg
Aspen, Colorado
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good priducts

GREAT Service
Rick
Miami
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will need to buy this product again

These valves work as expected. No issues with the shipping, it was fast and smooth from order to delivery. The valve is a more superior product than the OEM that was existing in the fan coil unit. The price is very reasonable for the product. Installation will vary depending on your application. For mine, these was installed in fan coil units.
AirNow Mechanical
Circleville, Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy