Apply to be a TradeMaster!
Main product image of 3/4" Inverted Flare 2-Way Zone Valve (24V)
Magnifying glass
Hover image to zoom

3/4" Inverted Flare 2-Way Zone Valve (24V)

Brand:
Erie
SKU:
VT2342G23A020
Rating:
(0)
Q&A:
(0)
3/4" Inverted Flare 2-Way Zone Valve (24V)
Magnifying glass
Hover image to zoom
$120.85 each
In Stock
In Stock
Get 37 Fri, Sep 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Flare Connection
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

Two-Position PopTop Electric Valves offer a wide range of models to handle chilled water, hot water, and 15 psig (103 kPa) steam applications. PopTop valves feature removable actuators to aid in both installation and service. Valves are available in both normally open and normally closed configurations.

Features
  • Two-way mixing and diverting configurations
  • Removable and replaceable actuator
  • Electric driven and spring return
  • Various Cv port sizes available
  • NPT, sweat, or inverted flare connections

Specs

Size:

3/4"

Body Pattern:

2-Way

Connection Type:

Flare

Flow Capacity (Cv):

2.5

Actuator Type:

On/Off

General Close-Off

Voltage:

24V

Position:

Normally Open

Wiring:

18" Leads

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy