Apply to be a TradeMaster!
Main product image of 3/4" Inverted Flare 2-Way PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom

3/4" Inverted Flare 2-Way PopTop Zone Valve (24V)

Brand:
Erie
SKU:
VT2343G23A020
Rating:
(1)
Q&A:
(0)
3/4" Inverted Flare 2-Way PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom
$122.96 each
In Stock
In Stock
Get 135 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Flare Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
24V 3/4" Inverted Flare 2-Way N.O. Zone Valve 3.5Cv

Specs

–
Size:

3/4"

Body Pattern:

2-Way

Connection Type:

Flare

Flow Capacity (Cv):

3.5

Actuator Type:

General Close-Off

On/Off

Voltage:

24V

Position:

Normally Open

Wiring:

18" Leads

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Thank you for having what I needed.

these products are used for heating my apartments that we have and work very well.
Boss Man
Rockwell City, Iowa
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy