Apply to be a TradeMaster!
Main product image of 3/4" Threaded 3-Way High Close-off PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom

3/4" Threaded 3-Way High Close-off PopTop Zone Valve (24V)

Brand:
Erie
SKU:
VT3325H13A020
Rating:
(0)
Q&A:
(0)
3/4" Threaded 3-Way High Close-off PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom
$150.70 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
3/4" Threaded 3-Way High Close-off N.C. PopTop Zone Valve (24V)

Specs

–
Size:

3/4"

Body Pattern:

3-Way

Connection Type:

Threaded

Flow Capacity (Cv):

5

Actuator Type:

On/Off

High Close-Off

Voltage:

24V

Position:

Normally Closed

End Switch:

No

Wiring:

18" Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Connection Type
Flow Capacity (Cv)
Voltage
3/4"
3-Way
Threaded
5
24V
3/4" NPT 3-Way PopTop Zone Valve (24V)
SKU: VT3325G13A020
3/4"
3-Way
Threaded
5
24V

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy