Apply to be a TradeMaster!
Main product image of 1" Sweat 3-Way PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom

1" Sweat 3-Way PopTop Zone Valve (24V)

Brand:
Erie
SKU:
VT3417G13A020
Rating:
(2)
Q&A:
(0)
1" Sweat 3-Way PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom
$160.96 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
1" Sweat 3-Way PopTop Zone Valve with Terminal Block (24V)

Specs

–
Actuator Type:

General Close-Off

On/Off

Size:

1"

Body Pattern:

3-Way

Connection Type:

Sweat

Flow Capacity (Cv):

7.5

Voltage:

24V

Position:

Normally Closed

Wiring:

18" Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Actuator Type
Size
Body Pattern
Connection Type
Flow Capacity (Cv)
CURRENT ITEM
Product Image of 1" Sweat 3-Way PopTop Zone Valve (24V)
1" Sweat 3-Way PopTop Zone Valve (24V)
SKU: VT3417G13A020
(2)
General Close-Off
On/Off
1"
3-Way
Sweat
7.5
On/Off
General Close-Off
1"
3-Way
Sweat
5

You May Also Need

1" CxCxC Tee
SKU: 32818
Elkhart
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Outdoor furnace

I am using this for an outdoor furnace and it works ok. It has 1" sweat fittings, but the valve inside is about 1/2 in. Seems to put some strain on the circulation pump.
Zach
West Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

specific use valve

used to bypass a woodboiler when the fire goes out and bring on fossil fuel boiler using end switch on actuator, or to bypass a hot water coil when heat isnt required. just a matter of paying attention to NO & NC connections.
geodon
South Central Wisconsin
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy