Shop Resideo Sale
Main product image of 1" Threaded 3-Way PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom

1" Threaded 3-Way PopTop Zone Valve (24V)

Brand:
Erie
SKU:
VT3427G13A020
Rating:
(4)
Q&A:
(0)
1" Threaded 3-Way PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom
$149.94 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
8 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
24V 1" NPT, 3-Way Zone Valve 15 PSI, 7.5Cv

Specs

–
Size:

1"

Body Pattern:

3-Way

Connection Type:

Threaded

Flow Capacity (Cv):

8

Actuator Type:

On/Off

General Close-Off

Voltage:

24V

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2.5" Tridicator, 1-9/16" Well, Back Mount Temperature & Pressure Gauge (0-75 PSI, 30-Degree to 250-Degree (F))
SKU: TDB25-75-BK
Bluefin

4 Replacement Parts

24V Normally Closed PopTop Actuator w/ 18" Leads
SKU: AG13A020
Erie
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect

The item was easy to find and the shipping is prompt.
Sharp7447
MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product works well

Product was just as described works well really like the pop top design.
DJ Best
Beverly WV
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1'' NPT but the valve is only 1/2''

I'm using this with a wood furnace I have a 1 inch pex supply and return but if you look inside the zone valve the ports are only 1/2 inch in diameter which cuts the flow in half. I'm going to try it but I'll probably have to buy a different brand that will allow 1 inch flow.
C austin
St Marys county, MD
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

npt sure beats copper sweat

used with shark bite fittings makes hookup a breese
meathead
Gowen, Michigan
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy