Shop Resideo Sale
Main product image of 2.5" Tridicator, 1-9/16" Well, Back Mount Temperature & Pressure Gauge (0-75 PSI, 30-Degree to 250-Degree (F))
Magnifying glass
Hover image to zoom

2.5" Tridicator, 1-9/16" Well, Back Mount Temperature & Pressure Gauge (0-75 PSI, 30-Degree to 250-Degree (F))

Brand:
Bluefin
SKU:
TDB25-75-BK
Rating:
(10)
Q&A:
(1)
2.5" Tridicator, 1-9/16" Well, Back Mount Temperature & Pressure Gauge (0-75 PSI, 30-Degree to 250-Degree (F))
Magnifying glass
Hover image to zoom
$18.36 each
In Stock
In Stock
Get 476 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
30°F Min Temp
Product Highlight: Max Temp (C)
120°C Max Temp
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Mount
Back

Specs

–
Measures:

Fahrenheit

Pressure

Celsius

Dial Size:

2-1/2"

Max Temp (F):

250°F

Min Temp (F):

30°F

Max Temp (C):

120°C

Min Temp (C):

0°C

Type:

Dry

Max Pressure (PSI):

75

PSI Range:

0-75

Mount:

Back

Connection Type:

1/4" NPT

Length:

1-9/16"

Accuracy:

+/- 2%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Measures
Dial Size
Max Temp (F)
Min Temp (F)
Max Temp (C)
Fahrenheit
Pressure
Celsius
2-1/2"
250°F
30°F
120°C
Pressure
Celsius
Fahrenheit
2-1/2"
250°F
30°F
120°C

You May Also Need

#30 Extrol EX-30 Expansion Tank (4.4 Gallon Volume)
SKU: 102-1
Amtrol

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Very easy to work with.

I appreciate the honesty and how helpful the representative was in helping me find the Gauge that met my requirements. The house brand fit my needs better than the others I saw. Great Job!
Davinder
Virginia
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again.

Easy to read. Accurate. Excellent price.
Popsicle
Virginia, MN
11 months ago
Was this review helpful to you?

I would buy this product again

Replacement for missing guage
Boiler Bill
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

It's been installed for a week now and it's working fine.
BNice
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would purchase again

Great dual gauge as long as it doesn't leak.
Ed
Salt lake
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value, works perfectly

Replaced a 21 year old gauge with this one, price is great and accuracy is very good. Great customer service and shipping!
Tab
Edgewood, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Gauge

Nice accurate readings
Trout Runner
Bodines, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This gauge should have been the original install gauge.

This gauge was bought to replace a temp. gauge that went to 320 degrees. This is a much better gauge and can be read clearly. The pressure side is also very easy to get an exact reading. I didn't want to get a made in china product but this turned out to be a good one.
Boiler Bob
Chicago, Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Perfect fit
Tola
Christiansburg, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Price is right

Very useful to have both temp and pressure on 1 dial.
Dr. Bird
Wentzville
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this product lead free?

Asked by Ray 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Ray, thanks for writing in. No this gauge is not lead free.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy