Apply to be a TradeMaster!
Main product image of 1-1/4" x 4" Chrome-Plated Slip Elbow w/ 2 Nuts and 2 Washers
Magnifying glass
Hover image to zoom

1-1/4" x 4" Chrome-Plated Slip Elbow w/ 2 Nuts and 2 Washers

Brand:
Everflow
SKU:
1194
Rating:
(0)
Q&A:
(0)
1-1/4" x 4" Chrome-Plated Slip Elbow w/ 2 Nuts and 2 Washers
Magnifying glass
Hover image to zoom
$11.60 each
BOX UP & SAVE 13%
$253.50 box of 25
$10.14 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4" x 4"
Product Highlight: Material
Brass

Description

–
  • Brass, 22 gauge
  • S/J connect
  • Comes w/ 2 nuts & 2 washers

Specs

–
Finish:

Chrome

Type:

Elbow

Size:

1-1/4" x 4"

Material:

Brass

Gauge:

22

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" x 12", 22 Gauge, Slip Joint Elbow (Chrome Plated)
SKU: TB622-125-12SJ
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy