Apply to be a TradeMaster!
Main product image of 1-1/4" x 12", 22 Gauge, Slip Joint Elbow (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/4" x 12", 22 Gauge, Slip Joint Elbow (Chrome Plated)

Brand:
Bluefin
SKU:
TB622-125-12SJ
Rating:
(2)
Q&A:
(0)
1-1/4" x 12", 22 Gauge, Slip Joint Elbow (Chrome Plated)
Magnifying glass
Hover image to zoom
$10.11 each
BOX UP & SAVE 8%
$232.50 box of 25
$9.30 each
In Stock
In Stock
Get 143 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
12" Length
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/4" x 12", 22 Gauge, Slip Joint Elbow (Chrome Plated)

Features:
  • Brass, 22 gauge
  • S/J connect
  • Comes w/2 nuts & 2 washers
  • With UPC bar code

Specs

–
Finish:

Chrome

Length (Inches):

12"

Size:

1-1/4"

Brass Alloy:

H63

Connection Type:

Slip-Joint

Gauge:

22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 1-1/4" Slip Joint Washer
SKU: TSJW150-125
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great quality product!!

Nice and thick tubing, not the thin trash tubing you can get locally.
antp
Hawthorne, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described

Came quickly
JA
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy