Apply to be a TradeMaster!
Main product image of 1-1/4" x 8", 22 Gauge, Slip Joint Elbow (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/4" x 8", 22 Gauge, Slip Joint Elbow (Chrome Plated)

Brand:
Bluefin
SKU:
TB622-125-8SJ
Rating:
(2)
Q&A:
(0)
1-1/4" x 8", 22 Gauge, Slip Joint Elbow (Chrome Plated)
Magnifying glass
Hover image to zoom
$7.30 each
BOX UP & SAVE 9%
$166.50 box of 25
$6.66 each
In Stock
In Stock
Get 35 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/4" x 8", 22 Gauge, Slip Joint Elbow (Chrome Plated)

Features:
  • Individually packed with bar code

Specs

–
Finish:

Chrome

Size:

1-1/4"

Length (Inches):

8"

Brass Alloy:

H63

Gauge:

22

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would buy again

Tough to find glad to find
Reb
MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent product

This has a soldered ring which will not spin when you tighten the slip nut over the twine
Paul The Plumber
Brooklyn, New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy