Apply to be a TradeMaster!
Main product image of 1-1/4" Chrome Plated Brass P-Trap w/Box Escutcheon, 17 GA L/CO
Magnifying glass
Hover image to zoom

1-1/4" Chrome Plated Brass P-Trap w/Box Escutcheon, 17 GA L/CO

Brand:
Everflow
SKU:
12714-K
Rating:
(0)
Q&A:
(0)
1-1/4" Chrome Plated Brass P-Trap w/Box Escutcheon, 17 GA L/CO
Magnifying glass
Hover image to zoom
$37.79 each
BOX UP & SAVE 12%
$829.00 box of 25
$33.16 each
In Stock
In Stock
Get 16 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
  • S/J connect with flange
  • Specs

    –
    Finish:

    Chrome

    Size:

    1-1/4"

    Material:

    Brass

    Gauge:

    17

    Features:

    less Cleanout

    Connection Type:

    Slip-Joint

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Finish
    Size
    Gauge
    Features
    CURRENT ITEM
    Product Image of 1-1/4" Chrome Plated Brass P-Trap w/Box Escutcheon, 17 GA L/CO
    1-1/4" Chrome Plated Brass P-Trap w/Box Escutcheon, 17 GA L/CO
    SKU: 12714-K
    Chrome
    1-1/4"
    17
    less Cleanout
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy