Apply to be a TradeMaster!
Main product image of 1-1/4" Chrome Plated Brass P-Trap 17 GA w/ Box Escutcheon (Less Cleanout)
Magnifying glass
Hover image to zoom

1-1/4" Chrome Plated Brass P-Trap 17 GA w/ Box Escutcheon (Less Cleanout)

Brand:
Bluefin
SKU:
TB117-125-BLCO
Rating:
(3)
Q&A:
(0)
1-1/4" Chrome Plated Brass P-Trap 17 GA w/ Box Escutcheon (Less Cleanout)
Magnifying glass
Hover image to zoom
$25.23 each
BOX UP & SAVE 17%
$522.00 box of 25
$20.88 each
In Stock
In Stock
Get 23 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"

Description

–
1-1/4" Chrome Plated Brass P-Trap 17 GA, L-CO
  • Brass nuts
  • Box escutcheon
  • Less cleanout

Specs

–
Finish:

Chrome

Size:

1-1/4"

Gauge:

17

Features:

less Cleanout

Brass Alloy:

H63

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Gauge
Features
CURRENT ITEM
Product Image of 1-1/4" Chrome Plated Brass P-Trap 17 GA w/ Box Escutcheon (Less Cleanout)
1-1/4" Chrome Plated Brass P-Trap 17 GA w/ Box Escutcheon (Less Cleanout)
SKU: TB117-125-BLCO
(3)
Chrome
1-1/4"
17
less Cleanout
1-1/4", 17 GA, Chrome Plated Brass Deep Escutcheon P-Trap, L/CO
SKU: 240-0253C04
Chrome
1-1/4"
17
less Cleanout

You May Also Need

1-1/4" x 12" Chrome Plated Threaded Tailpiece, 17 GA
SKU: TB217-125-12T
Bluefin

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I`d like get again

Good quality
aaaaa
illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these chrome P Traps again.

The heavier gauge tubular trap, is not the flimsy tubular type 22 gauge trap. I always attempt to install longer lasting quality materials for my customers.
Pat
Northern NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Import garbage, zero quality control

Ordered this p-trap and when it came in the escutcheon had deep scratches all the way through the chrome to the base metal. I subsequently returned for a replacement about a half a dozen times and all of the replacements I received were damaged. There was no damage to the original packaging or the shipping carton. Ended up getting a refund and bought a Brasscraft ptrap from the depot, which had a superior finish and was made of heavier gauge metal
JM
Baltimore, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy