Apply to be a TradeMaster!
Main product image of 4" Threaded Swing Check Valve, Lead Free
Magnifying glass
Hover image to zoom

4" Threaded Swing Check Valve, Lead Free

Brand:
Everflow
SKU:
210T004-NL
Rating:
(0)
Q&A:
(1)
4" Threaded Swing Check Valve, Lead Free
Magnifying glass
Hover image to zoom
$284.69 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
This item replaces: SC400TLF, 521T11, SC400T

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
4" Threaded Swing Check Valve

Specs

–
Size:

4"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this work in an air line operating at 350 psi?

Asked by Michael 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The only pressure ratings available for this valve are as follows: 200 WOG and 125 SWP.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy