Skip to accessibility statement
Free shipping on orders over $99
â—Ź
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
Ă—
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Valves
Check Valves
Swing Check Valves
3/4" Threaded Swing Check Valve, Lead Free
Brand:
Everflow
SKU:
210T034-NL
Rating:
(7)
Q&A:
(0)
Hover image to zoom
210T034-NL has been discontinued
Discontinued October 30, 2024
This product has been discontinued.
Size:Â
3/4"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
2-1/2"
3"
4"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
2-1/2"
3"
4"
Direct Replacement:
3/4" Threaded Swing Check Valve, Lead Free
Brand:
Bluefin
SKU:
SCT075
(37)
Order by
today
, receive 609 byÂ
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3/4"
FNPT x FNPT Connection
Yes
Brass
Specs
–
Size:
3/4"
Connection Method:
Threaded
Connection Type:
FNPT x FNPT
Lead Free:
Yes
Material:
Brass
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Connection Method
...
Connection Type
...
Lead Free
...
Material
...
CURRENT ITEM
3/4" Threaded Swing Check Valve, Lead Free
SKU:Â
210T034-NL
(7)
Everflow
3/4"
Threaded
FNPT x FNPT
Yes
Brass
3/4" Threaded Swing Check Valve, Lead Free
SKU:Â
SCT075
Bluefin
3/4"
Threaded
FNPT x FNPT
Yes
Brass
Product Reviews
4.71
out of 7Â reviews
100%
would recommend this product
4.71
out of 7 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
ShowingÂ
1-7
 ofÂ
7
 reviews
Sort: Most Recent
Good quality but restricted flow
Very nice build but 1/3 of volume is lost due too not enough clearance to fully open a flap.
Rajmund K
Bristol CT
3 years ago
Was this review helpful to you?
0
0
Flag this review
Good product
Seems like a good product.
JH
Rochester NY
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
would order it again if needing a good check valve
used as check valve in a main water line to a pressure pump on a five story building
north texas
texas
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
yes
it is working as desigined used as stop flow for drain washer output your contact personal always give good advise and are knowledgeable
don
hartsddale ny
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Scala 2 pump and 1 1/4 brass check valves
I have not used your products as yet. They meet the visual test a okay. I will rate an ops test after I install Scala2 pmp and check valves.
Dean
Salome AZ
10 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
good product for the money
check valve works as described-----------can only be installed in horizontal position-----a drawback if all lines/pipes are vertical
majorT
Long Island,NY
10 years ago
Verified Buyer
Was this review helpful to you?
2
0
Flag this review
Good product, good price
We used this product in our gravity flow steam system and it worked great. We also saved a lot of money.
jinx
Austin, MN
12 years ago
Verified Buyer
Was this review helpful to you?
2
0
Flag this review
×
Video