Apply to be a TradeMaster!
Main product image of 1-1/2" 3-Way Tee with Nut & Washer (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2" 3-Way Tee with Nut & Washer (Rough Brass)

Brand:
Everflow
SKU:
21515B
Rating:
(0)
Q&A:
(0)
1-1/2" 3-Way Tee with Nut & Washer (Rough Brass)
Magnifying glass
Hover image to zoom
$17.83 each
BOX UP & SAVE 7%
$416.00 box of 25
$16.64 each
In Stock
In Stock
Get 10 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Body Pattern
3-Way

Specs

–
Type:

Tee

Size:

1-1/2"

Material:

Brass

Body Pattern:

3-Way

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Size
Material
CURRENT ITEM
Tee
1-1/2"
Brass
Tee
1-1/2"
Brass

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy