Apply to be a TradeMaster!
Main product image of 1-1/2" 3 Way Tee - Rough Brass
Magnifying glass
Hover image to zoom

1-1/2" 3 Way Tee - Rough Brass

SKU:
240-8561R112
Rating:
(0)
Q&A:
(0)
1-1/2" 3 Way Tee - Rough Brass
Magnifying glass
Hover image to zoom
$19.38 each
BOX UP & SAVE 5%
$221.88 box of 12
$18.49 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

1-1/2" x 1-1/2" x 1-1/2" 3 Way Tee - Rough Brass

Specs

–
Type:

Tee

Size:

1-1/2"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Size
Material
CURRENT ITEM
Product Image of 1-1/2" 3 Way Tee - Rough Brass
1-1/2" 3 Way Tee - Rough Brass
SKU: 240-8561R112
Tee
1-1/2"
Brass
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy