Apply to be a TradeMaster!
Main product image of 1-1/2" x 24", 22 GA, RB Flanged Tailpiece
Magnifying glass
Hover image to zoom
1-1/2" x 24", 22 GA, RB Flanged Tailpiece
Magnifying glass
Hover image to zoom
$24.94 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass

Description

–
1-1/2" x 24", 22 Gauge, Direct Connect Flanged Sink Tailpiece (Rough Brass)

Features:
  • Brass, 22 gauge
  • Direct connect
  • With UPC bar code

Specs

–
Length (Inches):

24"

Size:

1-1/2"

Material:

Brass

Finish:

Rough Brass

Type:

Flanged Tailpiece

Gauge:

22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Only source for 24 inch long tailpiece in brass

Only source for 24 inch long tailpiece in brass
Matt
Hudson, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy