Apply to be a TradeMaster!
Main product image of 1" T-Handle Full Port Press Ball Valve
Magnifying glass
Hover image to zoom

1" T-Handle Full Port Press Ball Valve

Brand:
Everflow
SKU:
315R001-NL
Rating:
(0)
Q&A:
(0)
1" T-Handle Full Port Press Ball Valve
Magnifying glass
Hover image to zoom
$50.29 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
-20°F to 300°F

Description

–
Features:
  • Dezincification Resistant (DZR) Lead Free Brass Material
  • Double O-Ring for Added Leak Protection
  • Forged Brass Body
  • Stainless Steel Ball
  • Blow Out Proof Brass Stem
  • Vinyl Grip Lever Handle
  • Triple Sealing Stem with 2 O-Rings and PTFE Seal
  • Max Pressure Rating: 600 psi WOG / 150 psi WSP
  • Temperature Range: -20°F to 300°F
  • UPC Compliant
  • AB1953, NSF61-9, NSF-372, ISO-9002

Specs

–
Size:

1"

Material:

Brass

Handle Style:

Lever

Application:

Plumbing

Connection Method:

Press

Connection Type:

Press x Press

Temperature Range (F):

-20°F to 300°F

Max Pressure (PSI):

600

Lead Free:

Yes

Standards Met:

NSF 61

NSF 372

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy