Apply to be a TradeMaster!
Main product image of 1-1/2" 22 Gauge, Double Offset (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/2" 22 Gauge, Double Offset (Chrome Plated)

Brand:
Everflow
SKU:
32212
Rating:
(0)
Q&A:
(0)
1-1/2" 22 Gauge, Double Offset (Chrome Plated)
Magnifying glass
Hover image to zoom
$25.00 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass

Description

–
1-1/2" 22 Gauge, Double Offset (Chrome Plated)

Features:
  • Brass, 22 gauge
  • S/J connect
  • With nuts & washers
  • With UPC bar code

Specs

–
Finish:

Chrome

Type:

Double Offset

Gauge:

22

Size:

1-1/2"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Gauge
Size
Material
CURRENT ITEM
Product Image of 1-1/2" 22 Gauge, Double Offset (Chrome Plated)
1-1/2" 22 Gauge, Double Offset (Chrome Plated)
SKU: 32212
Chrome
22
1-1/2"
Brass
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy