Apply to be a TradeMaster!
Main product image of 1-1/2" 22 GA CP Double Offset Tube, P38047
Magnifying glass
Hover image to zoom

1-1/2" 22 GA CP Double Offset Tube, P38047

SKU:
P38047
Rating:
(0)
Q&A:
(0)
1-1/2" 22 GA CP Double Offset Tube, P38047
Magnifying glass
Hover image to zoom
$23.44 each
In Stock
In Stock
Get 24 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass

Description

–
1-1/2" 22 GA CP Double Offset Tube

Specs

–
Finish:

Chrome

Size:

1-1/2"

Material:

Brass

Gauge:

22

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Material
Gauge
CURRENT ITEM
Chrome
1-1/2"
Brass
22
Everflow
Chrome
1-1/2"
Brass
22
Chrome
1-1/2"
Brass
22
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy