Apply to be a TradeMaster!
Main product image of 1-1/2" x 8", 22 GA, CP Flanged Tailpiece
Magnifying glass
Hover image to zoom
1-1/2" x 8", 22 GA, CP Flanged Tailpiece
Magnifying glass
Hover image to zoom
$9.78 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Brass
Product Highlight: Connection Type
Direct Connect Connection

Description

–
  • Brass, 22 gauge
  • Direct connect
  • Specs

    –
    Finish:

    Chrome

    Product Type:

    Tailpiece

    Size:

    1-1/2"

    Length (Inches):

    8"

    Material:

    Brass

    Connection Type:

    Direct Connect

    Gauge:

    22

    Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy