Apply to be a TradeMaster!
Main product image of 1-1/2" x 12", 17 Gauge, Brass Dishwasher Tailpiece with 3/4" Branch (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2" x 12", 17 Gauge, Brass Dishwasher Tailpiece with 3/4" Branch (Rough Brass)

Brand:
Everflow
SKU:
41313
Rating:
(5)
Q&A:
(0)
1-1/2" x 12", 17 Gauge, Brass Dishwasher Tailpiece with 3/4" Branch (Rough Brass)
Magnifying glass
Hover image to zoom
$20.55 each
BOX UP & SAVE 6%
$484.25 box of 25
$19.37 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
3/4" Copper Pipe Connection
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass
Product Highlight: Length (Inches)
12" Length

Description

–
1-1/2" x 12", 17 Gauge, Brass Dishwasher Tailpiece with 3/4" Branch (Rough Brass)

Features:
  • 3/4” Branch
  • With UPC bar code

Specs

–
Connection Type:

3/4" Copper Pipe

Size:

1-1/2"

Material:

Brass

Finish:

Rough Brass

Gauge:

17

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 5 reviews
80% would recommend this product
4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Not the right gauge

Very disappointed. I ordered 17ga pipe, but the one I received is more like 19ga. The actual thickness is 0.9mm.
Dr.Vladdo
Clearwater, FL
1 months ago
Was this review helpful to you?

Quality Brass Tubular Dishwasher Tailpiece

Repaired 20 year old brass tailpiece that had a cracked metal nut and leaking under the kitchen sink. New piece fit perfect with brass nut and new plastic washer. Leak was repaired.
Joe the Homeowner
Cranford, New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Is Definitely Rough Brass

It's pretty rough looking around the soldered on dishwasher piece but I don't think that'll affect its longevity.
Gringo Starr
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made product would purchase again

I ordered this 17 ga. Brass drain and dishwasher tee to replace a plastic product that kept getting dislodged. Product arrived in two days, well packaged, installed easily and is solid. Product is well made. Would highly recomend.
GARY THE PM
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what I needed

couldn't find this part at my local parts house. The service was good,the part came on time, and most importantly it's what I ordered.
Joe the Banker
Bellingham, Wa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy