Shop Resideo Sale
Main product image of 1-1/2" x 12", 20 Gauge, Brass Dishwasher Tailpiece with 1/2" Branch (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2" x 12", 20 Gauge, Brass Dishwasher Tailpiece with 1/2" Branch (Rough Brass)

Brand:
Bluefin
SKU:
TB2U20-150-12B
Rating:
(7)
Q&A:
(0)
1-1/2" x 12", 20 Gauge, Brass Dishwasher Tailpiece with 1/2" Branch (Rough Brass)
Magnifying glass
Hover image to zoom
$13.99 each
BOX UP & SAVE 7%
$324.50 box of 25
$12.98 each
In Stock
In Stock
Get 181 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/2" Copper Pipe Connection
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass
Product Highlight: Length (Inches)
12" Length

Description

–
1-1/2" x 12", 20 Gauge, Brass Dishwasher Tailpiece with 1/2" Branch (Rough Brass)

Features:
  • 1/2” Branch
  • With UPC bar code

Specs

–
Connection Type:

1/2" Copper Pipe

Size:

1-1/2"

Material:

Brass

Finish:

Rough Brass

Gauge:

20

Length (Inches):

12"

Brass Alloy:

H63

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.57 out of 7 reviews
56.99999999999999% would recommend this product
3.57
out of 7 Reviews
56.99999999999999% would recommend this product
WRITE A REVIEW
5 star
43%
4 star
14%
3 star
14%
2 star
14%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

good price, poor quality

i've had several of these fail over the years. would not purchase. the nuts tend to break and the brass is very thin.
James
MA
3 months ago
Was this review helpful to you?

High failure rate.

I've put in a bunch of these. Several times I've been back to replace a 2-4 year old tailpiece because the nut snapped or the dishwasher adaptor broke off. A brass nut would be ideal but at the very least a better quality zink nut is needed.
2x Tom
New York
1 years ago
Was this review helpful to you?

Would buy again

good quality
James E
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BEST BRASS TAILPIECE

Nice piece, well made & cuts easily. My only complaint would be that the upper flanged " top hat " washer was not included.
TGGC
YONKERS,NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement for 22 gauge

Way better
Customer
Baltimore MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

20 Guage ?

For 20 Guage ? The wall are super thin, when cutting with a pipe Cutters the pipe literally warped.
E w
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again

Great product
Ev
Yonkers
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy