Apply to be a TradeMaster!
Main product image of 1-1/2" X 12" Chrome Plated Brass Direct Connect Waste Bend, 17 GA
Magnifying glass
Hover image to zoom

1-1/2" X 12" Chrome Plated Brass Direct Connect Waste Bend, 17 GA

Brand:
Everflow
SKU:
52112
Rating:
(0)
Q&A:
(0)
1-1/2" X 12" Chrome Plated Brass Direct Connect Waste Bend, 17 GA
Magnifying glass
Hover image to zoom
$20.11 each
In Stock
In Stock
Get 39 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
12" Length

Description

–
  • Brass, 17 gauge

Specs

–
Finish:

Chrome

Product Type:

Waste Bend

Size:

1-1/2"

Gauge:

17

Length (Inches):

12"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy