Apply to be a TradeMaster!
Main product image of 1-1/2" x 12" Chrome Plated Brass Slip Joint Waste Bend, 17 GA
Magnifying glass
Hover image to zoom

1-1/2" x 12" Chrome Plated Brass Slip Joint Waste Bend, 17 GA

Brand:
Bluefin
SKU:
TB517-150-12SJ
Rating:
(2)
Q&A:
(0)
1-1/2" x 12" Chrome Plated Brass Slip Joint Waste Bend, 17 GA
Magnifying glass
Hover image to zoom
$18.39 each
BOX UP & SAVE 8%
$423.25 box of 25
$16.93 each
In Stock
In Stock
Get 10 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
12" Length
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass

Description

–
1-1/2" x 12" 17 Gauge, Slip Joint Waste Bend (Chrome Plated)

Features:
  • Brass, 17 gauge
  • S/J connect
  • With nuts & washers
  • With UPC bar code

Specs

–
Finish:

Chrome

Length (Inches):

12"

Size:

1-1/2"

Brass Alloy:

H63

Material:

Brass

Gauge:

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 18" Chrome Plated Brass Slip Joint Waste Bend, 17 GA w/ Nuts and Washers
SKU: TB517-150-18SJ
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works great

Better than the 22ga that cracks, bends and leaks
Stephen
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality fast service

Great quality fast service
John
New York, New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy