Apply to be a TradeMaster!
Main product image of 2" Expansion PEX Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

2" Expansion PEX Brass Ball Valve (Lead Free)

Brand:
Everflow
SKU:
600F002-NL
Rating:
(0)
Q&A:
(0)
2" Expansion PEX Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$136.09 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Port Type
Standard Port
Product Highlight: Lead Free
Yes
Product Highlight: Body Pattern
Straight

Description

–
This is a 2" Brass Ball Valve that is compatible with the ProPEX Expander Tool.

Specs

–
Connection Method:

ProPEX

Size:

2"

PEX Size:

2"

Port Type:

Standard Port

Material:

Brass

Lead Free:

Yes

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy