Apply to be a TradeMaster!
Main product image of 2-1/2" Full Port Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

2-1/2" Full Port Sweat Ball Valve (Lead Free)

Brand:
Everflow
SKU:
610C212-NL
Rating:
(1)
Q&A:
(0)
2-1/2" Full Port Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$153.17 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
  • Brass ball valve (Full port) CxC
  • Steel handle with plastic grip

Approvals:


UL: Underwriters Laboratories Inc.
CSA: Canadian Standards Association

Specs

–
Size:

2-1/2"

Material:

Brass

Features:

Standard

Connection Type:

Sweat

Handle Style:

Lever

WSP:

150

WOG:

600

Valve Construction:

2 piece

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Features
Connection Type
Handle Style
CURRENT ITEM
Product Image of 2-1/2" Full Port Sweat Ball Valve (Lead Free)
2-1/2" Full Port Sweat Ball Valve (Lead Free)
SKU: 610C212-NL
(1)
2-1/2"
Brass
Standard
Sweat
Lever
2-1/2"
Brass
Standard
C x C
Lever
Bluefin
2-1/2"
Brass
Standard
C x C
Lever

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I wanted, just what I expected, just what I got.

Just what I wanted, just what I expected, just what I got.
Dan
RI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy