Apply to be a TradeMaster!
Main product image of 4" Black Tee
Magnifying glass
Hover image to zoom

4" Black Tee

Brand:
Everflow
SKU:
BMTE0400
Rating:
(1)
Q&A:
(1)
4" Black Tee
Magnifying glass
Hover image to zoom
$81.91 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
4"

This item replaces: J-BLT-40, BLT400

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Tee

Specs

–
Size:

4"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 4" Black Tee
4" Black Tee
SKU: BMTE0400
(1)
4"
4" Black Tee
SKU: BLT400C
4"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

Made a nice pipe rack to hold upholstery fabric. Quality product. Great prices. Fast shipping.
Rainy
SE Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many threads per inch is the threading? will this be compatible with pre-threaded iron pipes?

Asked by Jamie 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is standard 3/4" National Pipe Thread, and would accept any standard Male NPT fitting or nipple.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy