Apply to be a TradeMaster!
Main product image of 3/4" Black Plug
Magnifying glass
Hover image to zoom

3/4" Black Plug

Brand:
Everflow
SKU:
BMPL0340
Rating:
(1)
Q&A:
(0)
3/4" Black Plug
Magnifying glass
Hover image to zoom
BMPL0340 has been discontinued
Discontinued March 11, 2024
This product has been discontinued.
Direct Replacement:
3/4" Black Plug
Brand:
Bluefin
SKU:BLP075C
(3)
Order by today, receive 6023 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Plug

Specs

–
Size:

3/4"

Connection Type:

Threaded

Thread Type:

Male

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 3/4" Black Plug
3/4" Black Plug
SKU: BMPL0340
(1)
3/4"
Threaded
Male
Malleable Iron
3/4"
Threaded
Male
Iron

You May Also Need

3/4" Gas Ball Valve
SKU: GBV075
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

For plugging a 3/8" fitting, there is nothing better!

It's a black iron plug. I can't get too excited about it. It was packed well and the threads weren't damaged at all, so I appreciate supplyhouse.com. They also shipped it amazingly quickly, so all in all it was a good purchase. I will note that for plugging an 1-1/4" black elbow, this isn't worth a darn. If you don't understand that, please call a professional.
VtTimWhite
VT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?