Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Fittings (Imported)
Black 90° Reducing Elbows (Imported)
2" x 1-1/2" Black 90° Reducing Elbow
Brand:
Everflow
SKU:
BMRL2004
Rating:
(0)
Q&A:
(0)
Hover image to zoom
BMRL2004 has been discontinued
Discontinued November 14, 2024
This product has been discontinued.
This item replaces:
J-BLRE-2015
Direct Replacement:
2" x 1-1/2" Black 90-Degree Reducing Elbow
Brand:
Bluefin
SKU:
BLE200-150C
(28)
Order by
6PM
, receive 1 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
2" x 1-1/2"
Malleable Iron
Threaded Connection
Female Thread Type
90°
Description
–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.
Black 90° Reducing Elbow
Specs
–
Angle:
90°
Size:
2" x 1-1/2"
Connection Type:
Threaded
Thread Type:
Female
Material:
Malleable Iron
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Angle
...
Size
...
Connection Type
...
Thread Type
...
Material
...
CURRENT ITEM
2" x 1-1/2" Black 90° Reducing Elbow
SKU:
BMRL2004
Everflow
90°
2" x 1-1/2"
Threaded
Female
Malleable Iron
2" x 1-1/2" Black 90° Elbow, Class 150
SKU:
0310010202
Anvil
90°
2" x 1-1/2"
Threaded
Female
Iron
You May Also Need
1-1/2" Black 45° Elbow
SKU:
BMFF0112
Everflow
1-1/2" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT150
Bluefin
2" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT200
Bluefin
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video