Apply to be a TradeMaster!
Main product image of 4" x 3" Black 90° Reducing Elbow
Magnifying glass
Hover image to zoom

4" x 3" Black 90° Reducing Elbow

Brand:
Everflow
SKU:
BMRL4002
Rating:
(3)
Q&A:
(0)
4" x 3" Black 90° Reducing Elbow
Magnifying glass
Hover image to zoom
$98.14 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
Size: 
4" x 3"
2-1/2" x 1-1/2"2-1/2" x 1-1/4"1-1/2" x 1/2"2-1/2" x 3/4"2-1/2" x 1"1/4" x 1/8"3/8" x 1/8"1" x 1/4"1" x 3/8"4" x 2"4" x 3"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 3"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Angle
90°

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

  • Material: Black Malleable Iron
  • Connection: Threaded
  • Thread Type: Female
  • Features: Meets or exceeds all applicable ASTM and ANSI standards
  • 100% pressure tested before leaving the factory

Specs

–
Angle:

90°

Size:

4" x 3"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I am happy to hava a bussines with supply house

Responsible customer service, orders coming on time, best prices on market
Art
WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i buy all the time

run gas line
norm
oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

All my orders were received faster than I expected and accurately Thanks
Poos
Coatesville,PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy