Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Fittings (Imported)
Black 90° Street Elbows (Imported)
2" Black 90° Street Elbow
Brand:
Everflow
SKU:
BMSN0200
Rating:
(2)
Q&A:
(0)
Hover image to zoom
BMSN0200 has been discontinued
Discontinued March 12, 2024
This product has been discontinued.
Direct Replacement:
2" Black 90-Degree Street Elbow
Brand:
Bluefin
SKU:
BLES200C
(25)
Order by
today
, receive 170 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
2"
Malleable Iron
Threaded Connection
Female, Male Thread Type
90°
Description
–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.
Black 90° Street Elbow
Specs
–
Angle:
90°
Size:
2"
Connection Type:
Threaded
Thread Type:
Female
Male
Material:
Malleable Iron
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Angle
...
Size
...
Connection Type
...
Thread Type
...
Material
...
CURRENT ITEM
2" Black 90° Street Elbow
SKU:
BMSN0200
(2)
Everflow
90°
2"
Threaded
Female
Male
Malleable Iron
2" Black 90° Street Ell, Class 150, 031001720703
SKU:
0310017207
Anvil
90°
2"
Threaded
Male
Female
Iron
You May Also Need
2" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT200
Bluefin
2" x 4" Black Nipple
SKU:
NPBL2040
Everflow
2" x 3" Black Nipple
SKU:
NPBL2030
Everflow
2" x 2-1/2" Black Nipple
SKU:
NPBL2025
Everflow
1-1/4" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT125
Bluefin
2" Vent Cap Mushroom w/ Screen
SKU:
VCM200
OMI Parts
2" SpeedFiLL Scully Cap
SKU:
13100
R.W. Beckett
3/8" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT038
Bluefin
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Have used these before
These fittings are OK and have had no problems so far.
lynn
ohio
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Yes.
Used item to create industrial shelving. Looks amazing!!!
Heather
Wild Wonderful WV
9 years ago
Verified Buyer
Was this review helpful to you?
0
1
Flag this review
×
Video