Apply to be a TradeMaster!
Main product image of 2" SpeedFiLL Scully Cap
Magnifying glass
Hover image to zoom

2" SpeedFiLL Scully Cap

SKU:
13100
Rating:
(4)
Q&A:
(0)
2" SpeedFiLL Scully Cap
Magnifying glass
Hover image to zoom
$7.40 each
In Stock
In Stock
Get 95 Tomorrow, Sep 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


  • Rust-Proof Zinc Castings
  • 100% Interchangeable with Industry Standard Oil Fill-Pipe Nozzle Adapters
  • Economical
  • Part No. on each Casting for easier re-ordering

Specs

–
Type:

Cap

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Vent Cap Mushroom w/ Screen
SKU: VCM200
OMI Parts

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect for our diesel tank.

High quality spout and cap.
Willy
Underhill, Vt
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfect

Ordered several since my landscaper seems to love sheering them off with the mower.
Dubs
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i recommend

fits perfect replaces filler cap on oil tank
pack is back
ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

Fast delivery, great fit
Alex
04220
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy