Apply to be a TradeMaster!
Main product image of 1-1/4" Black Tee
Magnifying glass
Hover image to zoom

1-1/4" Black Tee

Brand:
Everflow
SKU:
BMTE0114
Rating:
(1)
Q&A:
(1)
1-1/4" Black Tee
Magnifying glass
Hover image to zoom
BMTE0114 has been discontinued
Discontinued March 11, 2024
This product has been discontinued.
Direct Replacement:
1-1/4" Black Tee
Brand:
Bluefin
SKU:BLT125C
(38)
Order by 6PM, receive 317 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Tee

Specs

–
Size:

1-1/4"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 1-1/4" Black Tee
1-1/4" Black Tee
SKU: BMTE0114
(1)
1-1/4"
Threaded
Female
Malleable Iron
1-1/4"
Threaded
Female
Iron

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

Made a nice pipe rack to hold upholstery fabric. Quality product. Great prices. Fast shipping.
Rainy
SE Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many threads per inch is the threading? will this be compatible with pre-threaded iron pipes?

Asked by Jamie 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is standard 3/4" National Pipe Thread, and would accept any standard Male NPT fitting or nipple.

Was this review helpful to you?