Apply to be a TradeMaster!
Main product image of 1" Threaded Brass Cap (Lead Free)
Magnifying glass
Hover image to zoom

1" Threaded Brass Cap (Lead Free)

Brand:
Everflow
SKU:
BRCA0100-NL
Rating:
(4)
Q&A:
(0)
1" Threaded Brass Cap (Lead Free)
Magnifying glass
Hover image to zoom
$11.15 each
BOX UP & SAVE 14%
$95.50 box of 10
$9.55 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1"

Material:

Brass

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Lead Free
CURRENT ITEM
Product Image of 1" Threaded Brass Cap (Lead Free)
1" Threaded Brass Cap (Lead Free)
SKU: BRCA0100-NL
(4)
1"
Brass
Threaded
Yes
1"
Brass
Threaded
Yes

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good product. Important to be lead free

I used this cap on a rough in shower valve. I was only using the top of the valve for a shower so I capped off the bottom which would have been for a tub.
Tommy
Las vegas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass caps

product was what I expected. shipped was very fast Thanks
Nanook
Hazen PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good fit

Good price
JPW
0804o
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect.
Builder John
Magnolia,nj
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy