Apply to be a TradeMaster!
Main product image of 1" Threaded Brass Cap (Lead Free)
Magnifying glass
Hover image to zoom

1" Threaded Brass Cap (Lead Free)

Brand:
Bluefin
SKU:
BRCP100
Rating:
(0)
Q&A:
(0)
1" Threaded Brass Cap (Lead Free)
Magnifying glass
Hover image to zoom
$11.38 each
BOX UP & SAVE 17%
$285.00 box of 30
$9.50 each
In Stock
In Stock
Get 158 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
1" Threaded Brass Cap (Lead Free)

Specs

–
Size:

1"

Material:

Brass

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Lead Free
CURRENT ITEM
1"
Brass
Threaded
Yes
1" Threaded Brass Cap (Lead Free)
SKU: BRCA0100-NL
1"
Brass
Threaded
Yes

You May Also Need

1-1/4" Threaded Brass Cap (Lead Free)
SKU: BRCP125
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy